Skip Content

Eyewear Germicidal Cabinet, Holds (48) Glasses, (40) Goggles or a Combination of (36) Glasses and (1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewear Germicidal Cabinet, Holds (48) Glasses, (40) Goggles or a Combination of (36) Glasses and (1

Price $1,114.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KMG1
  • Mfr. Model # 90494
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Germicidal Cabinet features an interior rack that holds both glasses and goggles—up to 48 glasses, 40 goggles or a combination of 36 glasses and 10 goggles. 24-ga. white enameled steel with critically located high-purity reflectors. Quartz germicidal bulb kills 99.2% of bacteria with a five-minute timer-controlled cycle; automatically shuts off when doors open. Shelf unit mounts easily on any wall or table.

View More

Technical Specs

  • Item Eyewear Germicidal Cabinet
  • Color White
  • Material Steel
  • Holds (48) Glasses, (40) Goggles or a Combination of (36) Glasses and (10) Goggles
  • Height 32"
  • Width 24-1/2"
  • Depth 9-1/2"
  • Wall Mounting Yes
  • Voltage 110
  • Includes 99.2% Kill Rate, Quartz Germicidal Bulb,(2) Keys, Five Minute Timer-Controlled Cycle and 7 ft. cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.