Skip Content

Hazardous Waste Bag,Yellow,18 In. L,PK15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Waste Bag, Yellow, 18 In. L, PK15

Price $27.05 / pkg. of 15

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FPL7
  • Mfr. Model # 68180
  • UNSPSC # 76121901
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Material Bag
  • ColorYellow
  • MaterialPolyethylene
  • Length18"
  • Width12"
  • Thickness2 mil
  • LegendHazardous Material, Handle with Care
  • Package ConfigurationFlat Pack
  • Bags per Roll/Pack15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Chemical Spill Control Station
Station includes 10 standard 1-qt. and 2 hydrofluoric acid 1-qt. pillows, 2 chemical goggles, 15 sorbent pads, 15 hazardous waste bags with labels, 2 pairs of gloves, and 2 Saranex®-laminated Tyvek® coveralls.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about NatalieOrtiz is loaded.
Additional information about NatalieOrtiz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and due to the nature of the question, is unable to provide an answer at this time. We have contacted the relevant product supplier(s) for assistance in answering your question.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Bag is made of low density polyethylene (LDPE). You would need to determine if your waste is chemically compatible and if this is acceptable by your local waste authority.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:46.223-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FPL7, prod, sort_default
1 of 1
  • 2015-05-24T20:11:46.226-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FPL7, prod, sort_default
1 of 1