Skip Content

Progressive Cavity Pump,CI,5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Progressive Cavity Pump, CI, 5 HP

Price $4,209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 60126 (Change)


Invalid Zip Code

ADDISON branch 143

  • Item # 15V253
  • Mfr. Model # BW 10
  • UNSPSC # 40151553
  • Catalog Page # N/A
  • Shipping Weight 270.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Progressive Cavity Metering Pump
  • Min. RPM 115
  • Max. RPM 1150
  • Required HP @ Lower RPM 5
  • Required HP @ Higher RPM 5
  • Voltage 230/460VAC
  • Hz 60
  • Max. Viscosity 40,000 cPs
  • Particle Size 11.5mm
  • Min. Pressure (PSI) 0
  • Max. Pressure (PSI) 43
  • Flow Rate @ Min. RPM and 0 PSI 5.71 gpm
  • Flow Rate @ Max. RPM and 0 PSI 63.14 gpm
  • Min. Fluid Temp. 32 Degrees F
  • Max. Fluid Temp. 132 Degrees F
  • Inlet/Outlet (In.) 2 - 2 NPT
  • Seal Type Mecahnical
  • Seal Material Stainless Steel, Viton
  • Housing Material Cast Iron
  • Length (In.) 41-15/16
  • Width (In.) 13-3/8
  • Height (In.) 12-3/8
  • Series BW
  • Application Transfer
  • Includes Variable Speed Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.