Skip Content

 
Rectangular Indoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rectangular Indoor Convex Mirror


Technical Specs

  • ItemIndoor Convex Mirror 
  • ShapeRectangular 
  • BackingHardboard 
Diameter
Please Select
Width
Please Select
Approx. Viewing Distance
Please Select
Viewing Angle
Please Select
Lens Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SEE ALL INDUSTRIES 
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Diameter
Width
Approx. Viewing Distance
Viewing Angle
Lens Material
Price
Qty
Please use Qty box to add item(s) to cart.
PED-1218
18"
18"
20 ft.
160 Degrees
Acrylic

$262.75 / each

Enter location to check availability
Indoor Convex Mirror,18 in dia,Pedestal
Catalog Page #  NA

Price $262.75 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Diameter18"
  • Width18"
  • Approx. Viewing Distance20 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PED-1524
24"
24"
28 ft.
160 Degrees
Acrylic

$333.50 / each

Enter location to check availability
Indoor Convex Mirror,15 x 24in,Pedestal
Catalog Page #  NA

Price $333.50 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Diameter24"
  • Width24"
  • Approx. Viewing Distance28 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX1524
24"
24"
28 ft.
160 Degrees
Acrylic

$143.20 / each

Enter location to check availability
Indoor Convex Mirror,15x24,Rectangular
Catalog Page #  NA

Price $143.20 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Diameter24"
  • Width24"
  • Approx. Viewing Distance28 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX2030
30"
30"
35 ft.
160 Degrees
Acrylic

$214.75 / each

Enter location to check availability
Indoor Convex Mirror,20x30,Rectangular
Catalog Page #  NA

Price $214.75 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Diameter30"
  • Width30"
  • Approx. Viewing Distance35 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX2436
36"
36"
40 ft.
160 Degrees
Acrylic

$299.75 / each

Enter location to check availability
Indoor Convex Mirror,24x36,Rectangular
Catalog Page #  NA

Price $299.75 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Diameter36"
  • Width36"
  • Approx. Viewing Distance40 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX1218
18"
20 ft.
160 Degrees
Acrylic

$100.95 / each

Enter location to check availability
Indoor Convex Mirror,12x18,Rectangular
Catalog Page #  NA

Price $100.95 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width18"
  • Approx. Viewing Distance20 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
RR1524
24"
25 ft.
Glass

$81.95 / each

Enter location to check availability
Indoor Convex Mirror,15x24,Rectangular
Catalog Page #  NA

Price $81.95 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width24"
  • Approx. Viewing Distance25 ft.
  • Lens MaterialGlass
  • BackingHardboard
SS1826
26"
30 ft.
Stainless Steel

$305.50 / each

Enter location to check availability
Indoor Convex Mirror,18x26in,Stainless
Catalog Page #  NA

Price $305.50 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width26"
  • Approx. Viewing Distance30 ft.
  • Lens MaterialStainless Steel
  • BackingHardboard
RR2030
30"
35 ft.
Glass

$141.80 / each

Enter location to check availability
Indoor Convex Mirror,20x30,Rectangular
Catalog Page #  NA

Price $141.80 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width30"
  • Approx. Viewing Distance35 ft.
  • Lens MaterialGlass
  • BackingHardboard
RR2030
30"
35 ft.
Glass

$113.80 / each

Enter location to check availability
Indoor Convex Mirror,20x30,Rectangular
Catalog Page #  NA

Price $113.80 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width30"
  • Approx. Viewing Distance35 ft.
  • Lens MaterialGlass
  • BackingHardboard
SS2634
34"
40 ft.
Stainless Steel

$358.00 / each

Enter location to check availability
Indoor Convex Mirror,26x34in,Stainless
Catalog Page #  NA

Price $358.00 / each

Technical Specs

  • ItemIndoor Convex Mirror
  • ShapeRectangular
  • Width34"
  • Approx. Viewing Distance40 ft.
  • Lens MaterialStainless Steel
  • BackingHardboard
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More