Skip Content

Half Dome Mirror,9In.,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Half Dome Mirror, 9In., Steel

Price $151.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LXX5
  • Mfr. Model # PVS 9-180
  • UNSPSC # 46171609
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Half Dome Mirror
  • Diameter 9"
  • Dome Height 4"
  • Approx. Viewing Distance 75 sq. ft.
  • Viewing Angle 180 Degrees
  • Lens Material Steel
  • Backing No Back
  • Rim Type Steel
  • Mounting Location Wall
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent product, simple design and very easy installation. We purchased two and installed them on the outer door frame of our handicapped elevator so anyone coming out of the elevator onto the street can see anyone walking by or flying by on bicycles. We were concerned about using glass mirrors due to vandalism and this was a perfect solution. July 18, 2012
  • 2016-05-04 T22:31:39.591-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3LXX5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.