Skip Content

 
Frameless Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Frameless Mirror

Technical Specs

  • Item Frameless Mirror 
  • Material Glass with Copper Coated Back (Mirror) 
Width (In.)
Please Select
Height (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SEE ALL INDUSTRIES 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Width (In.)
Height (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
G1218
18
12

$33.95 / each

Enter location to check availability
Catalog Page #  NA

Price $33.95 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 18
  • Height (In.) 12
G1420
20
14

$36.60 / each

Enter location to check availability
Catalog Page #  NA

Price $36.60 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 20
  • Height (In.) 14
G1622
22
16

$50.85 / each

Enter location to check availability
Catalog Page #  NA

Price $50.85 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 22
  • Height (In.) 16
G2430
30
24

$84.95 / each

Enter location to check availability
Catalog Page #  NA

Price $84.95 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 30
  • Height (In.) 24
G3036
36
30

$125.55 / each

Enter location to check availability
Catalog Page #  NA

Price $125.55 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 36
  • Height (In.) 30
G3672
72
36

$314.25 / each

Enter location to check availability
Catalog Page #  NA

Price $314.25 / each

Technical Specs

  • Item Frameless Mirror
  • Material Glass with Copper Coated Back (Mirror)
  • Width (In.) 72
  • Height (In.) 36
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More