Skip Content

 
Coated Half Dome Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coated Half Dome Mirror


Technical Specs

  • Item Coated Half Dome Mirror 
  • Lens Material Scratch Resistant Acrylic 
  • Backing Galvanized Steel 
  • Viewing Angle 180 Degrees 
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
PV18-180GBCT
18"

$128.55 / each

Enter location to check availability
Catalog Page #  NA

Price $128.55 / each

Technical Specs

  • Item Coated Half Dome Mirror
  • Diameter 18"
  • Lens Material Scratch Resistant Acrylic
  • Backing Galvanized Steel
  • Viewing Angle 180 Degrees
PV26-180GBCT
26"

$213.75 / each

Enter location to check availability
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Item Coated Half Dome Mirror
  • Diameter 26"
  • Lens Material Scratch Resistant Acrylic
  • Backing Galvanized Steel
  • Viewing Angle 180 Degrees
PV32-180GBCT
32"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Coated Half Dome Mirror
  • Diameter 32"
  • Lens Material Scratch Resistant Acrylic
  • Backing Galvanized Steel
  • Viewing Angle 180 Degrees
PV36-180GBCT
36"

$327.00 / each

Enter location to check availability
Catalog Page #  NA

Price $327.00 / each

Technical Specs

  • Item Coated Half Dome Mirror
  • Diameter 36"
  • Lens Material Scratch Resistant Acrylic
  • Backing Galvanized Steel
  • Viewing Angle 180 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms