Skip Content

 
Coated Full Dome Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coated Full Dome Mirror

SEE ALL INDUSTRIES


Technical Specs

  • ItemCoated Full Dome Mirror 
  • Lens MaterialAcrylic 
  • BackingGalvanized Steel 
  • Viewing Angle360 Degrees 
Price:$300-$400 
Diameter
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Diameter
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PV26-360GBCT
26"

$374.50 / each

Scratch Resistant Full Dome Mirror,26 In
Catalog Page #  NA

$374.50 / each

Technical Specs

  • ItemCoated Full Dome Mirror
  • Diameter26"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees
PV32-360GBCT
32"

$386.50 / each

Scratch Resistant Full Dome Mirror,32 In
Catalog Page #  NA

$386.50 / each

Technical Specs

  • ItemCoated Full Dome Mirror
  • Diameter32"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees