Skip Content

 
Circular Outdoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Outdoor Convex Mirror


Technical Specs

  • Item Outdoor Convex Mirror 
  • Shape Circular 
Diameter
Please Select
Width
Please Select
Approx. Viewing Distance
Please Select
Viewing Angle
Please Select
Lens Material
Please Select
Backing
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SEE ALL INDUSTRIES 
Select items to compare View Compare
44 Products
Compare /
Product #
Mfr.
Model #
Diameter
Width
Approx. Viewing Distance
Viewing Angle
Lens Material
Backing
Price
Qty
Please use Qty box to add item(s) to cart.
NO12
12"
15 ft.
Glass
Coated Hardboard

$44.65 / each

Enter location to check availability
Catalog Page #  NA

Price $44.65 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Lens Material Glass
  • Backing Coated Hardboard
LXO12
12"
15 ft.
Polycarbonate
ABS Plastic

$103.75 / each

Enter location to check availability
Catalog Page #  2323 

Price $103.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Lens Material Polycarbonate
  • Backing ABS Plastic
HPLXO12ABS
12"
15 ft.
Scratch Resistant Acrylic
ABS Plastic

$95.45 / each

Enter location to check availability
Catalog Page #  NA

Price $95.45 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
SNO12
12"
15 ft.
160 Degrees
Shatter-Resistant Glass
Coated Hardboard

$77.60 / each

Enter location to check availability
Catalog Page #  NA

Price $77.60 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Shatter-Resistant Glass
  • Backing Coated Hardboard
NO12
12"
12"
15 ft.
160 Degrees
Glass
Coated Hardboard

$45.20 / each

Enter location to check availability
Catalog Page #  NA

Price $45.20 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Width 12"
  • Approx. Viewing Distance 15 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Coated Hardboard
SSO14
14"
18 ft.
Stainless Steel
Stainless Steel

$265.00 / each

Enter location to check availability
Catalog Page #  NA

Price $265.00 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 14"
  • Approx. Viewing Distance 18 ft.
  • Lens Material Stainless Steel
  • Backing Stainless Steel
PLXO18D
18"
20 ft.
Acrylic
ABS Plastic

$68.75 / each

Enter location to check availability
Catalog Page #  NA

Price $68.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Approx. Viewing Distance 20 ft.
  • Lens Material Acrylic
  • Backing ABS Plastic
NO18
18"
20 ft.
Glass
Coated Hardboard

$86.05 / each

Enter location to check availability
Catalog Page #  NA

Price $86.05 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Approx. Viewing Distance 20 ft.
  • Lens Material Glass
  • Backing Coated Hardboard
LXO18
18"
20 ft.
Polycarbonate
ABS Plastic

$137.55 / each

Enter location to check availability
Catalog Page #  NA

Price $137.55 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Approx. Viewing Distance 20 ft.
  • Lens Material Polycarbonate
  • Backing ABS Plastic
PLXO18D
18"
18"
20 ft.
160 Degrees
Acrylic
Coated Hardboard

$60.30 / each

Enter location to check availability
Catalog Page #  NA

Price $60.30 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Coated Hardboard
PLXO-18SSB
18"
18"
20 ft.
160 Degrees
Acrylic
Stainless Steel

$158.50 / each

Enter location to check availability
Catalog Page #  NA

Price $158.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Stainless Steel
NO18
18"
18"
20 ft.
160 Degrees
Glass
Coated Hardboard

$67.80 / each

Enter location to check availability
Catalog Page #  NA

Price $67.80 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Coated Hardboard
HPLXO18ABS
18"
18"
20 ft.
160 Degrees
Scratch Resistant Acrylic
ABS Plastic

$132.70 / each

Enter location to check availability
Catalog Page #  NA

Price $132.70 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
SNO18
18"
18"
20 ft.
160 Degrees
Shatter Resistant Glass
Coated Hardboard

$124.25 / each

Enter location to check availability
Catalog Page #  NA

Price $124.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Shatter Resistant Glass
  • Backing Coated Hardboard
TNO18
18"
18"
20 ft.
160 Degrees
Tempered Glass
Coated Hardboard

$148.25 / each

Enter location to check availability
Catalog Page #  NA

Price $148.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Width 18"
  • Approx. Viewing Distance 20 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Tempered Glass
  • Backing Coated Hardboard
PLXO26D
26"
30 ft.
Acrylic
Coated Hardboard

$128.00 / each

Enter location to check availability
Catalog Page #  NA

Price $128.00 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Acrylic
  • Backing Coated Hardboard
PLXO26D
26"
30 ft.
Acrylic
Coated Hardboard

$142.75 / each

Enter location to check availability
Catalog Page #  NA

Price $142.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Acrylic
  • Backing Coated Hardboard
NO26
26"
30 ft.
Glass
Coated Hardboard

$119.00 / each

Enter location to check availability
Catalog Page #  NA

Price $119.00 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Glass
  • Backing Coated Hardboard
LXO26
26"
30 ft.
Polycarbonate
ABS Plastic

$243.25 / each

Enter location to check availability
Catalog Page #  NA

Price $243.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Polycarbonate
  • Backing ABS Plastic
TNO26
26"
30 ft.
160 Degrees
Tempered Glass
Hardboard

$212.75 / each

Enter location to check availability
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Tempered Glass
  • Backing Hardboard
PLXO-26SSB
26"
26"
30 ft.
160 Degrees
Acrylic
Stainless Steel

$245.75 / each

Enter location to check availability
Catalog Page #  NA

Price $245.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Width 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Stainless Steel
NO26
26"
26"
30 ft.
160 Degrees
Glass
Coated Hardboard

$110.10 / each

Enter location to check availability
Catalog Page #  NA

Price $110.10 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Width 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Coated Hardboard
HPLXO26ABS
26"
26"
30 ft.
160 Degrees
Scratch Resistant Acrylic
ABS Plastic

$214.75 / each

Enter location to check availability
Catalog Page #  NA

Price $214.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Width 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
SNO26
26"
26"
30 ft.
160 Degrees
Shatter Resistant Glass
Coated Hardboard

$169.75 / each

Enter location to check availability
Catalog Page #  NA

Price $169.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Width 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Shatter Resistant Glass
  • Backing Coated Hardboard
LXO30
30"
35 ft.
Polycarbonate
ABS Plastic

$307.50 / each

Enter location to check availability
Catalog Page #  NA

Price $307.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Approx. Viewing Distance 35 ft.
  • Lens Material Polycarbonate
  • Backing ABS Plastic
HPLXO30ABS
30"
35 ft.
160 Degrees
Scratch Resistant Acrylic
ABS Plastic

$331.50 / each

Enter location to check availability
Catalog Page #  NA

Price $331.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
TNO30
30"
35 ft.
160 Degrees
Tempered Glass
Hardboard

$237.75 / each

Enter location to check availability
Catalog Page #  NA

Price $237.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Tempered Glass
  • Backing Hardboard
PLXO30D
30"
30"
35 ft.
160 Degrees
Acrylic
Coated Hardboard

$219.50 / each

Enter location to check availability
Catalog Page #  NA

Price $219.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Width 30"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Coated Hardboard
NO30
30"
30"
35 ft.
160 Degrees
Glass
Coated Hardboard

$135.50 / each

Enter location to check availability
Catalog Page #  NA

Price $135.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Width 30"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Coated Hardboard
SNO30
30"
30"
35 ft.
160 Degrees
Shatter Resistant Glass
Coated Hardboard

$276.25 / each

Enter location to check availability
Catalog Page #  NA

Price $276.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Width 30"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Shatter Resistant Glass
  • Backing Coated Hardboard
NO36
36"
40 ft.
Glass
Coated Hardboard

$191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $191.00 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Approx. Viewing Distance 40 ft.
  • Lens Material Glass
  • Backing Coated Hardboard
SNO36
36"
40 ft.
Shatter Resistant Glass
Coated Hardboard

$227.75 / each

Enter location to check availability
Catalog Page #  NA

Price $227.75 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Approx. Viewing Distance 40 ft.
  • Lens Material Shatter Resistant Glass
  • Backing Coated Hardboard
PLXO36
36"
36"
40 ft.
160 Degrees
Acrylic
ABS Plastic

$260.00 / each

Enter location to check availability
Catalog Page #  NA

Price $260.00 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing ABS Plastic
PLXO36D
36"
36"
40 ft.
160 Degrees
Acrylic
Coated Hardboard

$199.25 / each

Enter location to check availability
Catalog Page #  NA

Price $199.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Coated Hardboard
PLXO-36SSB
36"
36"
40 ft.
160 Degrees
Acrylic
Stainless Steel

$494.25 / each

Enter location to check availability
Catalog Page #  NA

Price $494.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Stainless Steel
NO36
36"
36"
40 ft.
160 Degrees
Glass
Coated Hardboard

$192.25 / each

Enter location to check availability
Catalog Page #  NA

Price $192.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Coated Hardboard
LXO36
36"
36"
40 ft.
160 Degrees
Polycarbonate
ABS Plastic

$409.50 / each

Enter location to check availability
Catalog Page #  NA

Price $409.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Polycarbonate
  • Backing ABS Plastic
HPLXO36ABS
36"
36"
40 ft.
160 Degrees
Scratch Resistant Acrylic
ABS Plastic

$350.25 / each

Enter location to check availability
Catalog Page #  NA

Price $350.25 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 36"
  • Width 36"
  • Approx. Viewing Distance 40 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
PLXO-48SSB
48"
55 ft.
160 Degrees
Acrylic
Stainless Steel

$813.50 / each

Enter location to check availability
Catalog Page #  NA

Price $813.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 48"
  • Approx. Viewing Distance 55 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Stainless Steel
PLXO48ABS
48"
48"
55 ft.
160 Degrees
Acrylic
ABS Plastic

$668.50 / each

Enter location to check availability
Catalog Page #  NA

Price $668.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 48"
  • Width 48"
  • Approx. Viewing Distance 55 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing ABS Plastic
PLXO48D
48"
48"
55 ft.
160 Degrees
Acrylic
Coated Hardboard

$395.50 / each

Enter location to check availability
Catalog Page #  NA

Price $395.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 48"
  • Width 48"
  • Approx. Viewing Distance 55 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Coated Hardboard
HPLXO48ABS
48"
48"
55 ft.
160 Degrees
Scratch Resistant Acrylic
ABS Plastic

$598.50 / each

Enter location to check availability
Catalog Page #  NA

Price $598.50 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 48"
  • Width 48"
  • Approx. Viewing Distance 55 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing ABS Plastic
NO 5
5"
55 ft.
Glass
Steel

$22.73 / each

Enter location to check availability
Catalog Page #  NA

Price $22.73 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 5"
  • Approx. Viewing Distance 55 ft.
  • Lens Material Glass
  • Backing Steel
NO 8
8"
Glass
Steel

$38.15 / each

Enter location to check availability
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • Item Outdoor Convex Mirror
  • Shape Circular
  • Diameter 8"
  • Lens Material Glass
  • Backing Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms