Circular Indoor/Outdoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Indoor/Outdoor Convex Mirror

SEE ALL INDUSTRIES

Technical Specs

  • Item:Indoor/Outdoor Convex Mirror 
  • Shape:Circular 
  • Includes:Mounting Bracket and Hardware 
Brand:SEE ALL INDUSTRIES 
Diameter
Please Select
Approx. Viewing Distance
Please Select
Lens Material
Please Select
Backing
Please Select
Product #DiameterApprox. Viewing DistanceLens MaterialBackingAvailabilityPrice Qty
3LYP112"12 ft.Shatter-Resistant GlassHardboard

Typically in Stock

$73.15 / each

3LXV812"AcrylicABS Plastic

Typically in Stock

$56.25 / each

3LXW218"15 ft.AcrylicABS Plastic

Typically in Stock

$77.15 / each

3LYP918"15 ft.Tempered GlassHardboard

Typically in Stock

$138.70 / each

9CV5526"20 ft.AcrylicABS Plastic

Item ships within 11 business days from supplier

$138.55 / each

3LYR426"20 ft.Tempered GlassHardboard

Typically in Stock

$200.50 / each

9MFW730"25 ft.AcrylicABS Plastic

Item ships within 11 business days from supplier

$190.50 / each

3LYR830"25 ft.Tempered GlassHardboard

Typically in Stock

$224.00 / each

Adding More Products