Skip Content

 
Circular Indoor/Outdoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Indoor/Outdoor Convex Mirror

Technical Specs

  • Item Indoor/Outdoor Convex Mirror 
  • Shape Circular 
  • Lens Material Acrylic 
  • Backing ABS Plastic 
Diameter
Please Select
Approx. Viewing Distance
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SEE ALL INDUSTRIES 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Approx. Viewing Distance
Price
Qty
Please use Qty box to add item(s) to cart.
PLXO12
12"
15 ft.

$59.70 / each

Enter location to check availability
Catalog Page #  NA

Price $59.70 / each

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Lens Material Acrylic
  • Backing ABS Plastic
PLXO18
18"
25 ft.

$81.85 / each

Enter location to check availability
Catalog Page #  2323 

Price $81.85 / each

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Diameter 18"
  • Approx. Viewing Distance 25 ft.
  • Lens Material Acrylic
  • Backing ABS Plastic
PLXO26
26"
30 ft.

$150.50 / each

Enter location to check availability
Catalog Page #  2323 

Price $150.50 / each

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Acrylic
  • Backing ABS Plastic
PLXO30
30"
40 ft.

$207.00 / each

Enter location to check availability
Catalog Page #  2323 

Price $207.00 / each

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Approx. Viewing Distance 40 ft.
  • Lens Material Acrylic
  • Backing ABS Plastic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms