Skip Content

 
Circular Indoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Indoor Convex Mirror

Technical Specs

  • Item Indoor Convex Mirror 
  • Shape Circular 
  • Backing Hardboard 
Diameter
Please Select
Width
Please Select
Approx. Viewing Distance
Please Select
Viewing Angle
Please Select
Lens Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $80-$90 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Width
Approx. Viewing Distance
Viewing Angle
Lens Material
Price
Qty
Please use Qty box to add item(s) to cart.
HPLX12
12"
15 ft.
Scratch Resistant Acrylic

$85.10 / each

Enter location to check availability
Catalog Page #  NA

Price $85.10 / each

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Approx. Viewing Distance 15 ft.
  • Lens Material Scratch Resistant Acrylic
  • Backing Hardboard
LX12
12"
12"
15 ft.
160 Degrees
Polycarbonate

$86.10 / each

Enter location to check availability
Catalog Page #  NA

Price $86.10 / each

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 12"
  • Width 12"
  • Approx. Viewing Distance 15 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Polycarbonate
  • Backing Hardboard
N26
26"
30 ft.
Glass

$86.05 / each

Enter location to check availability
Catalog Page #  NA

Price $86.05 / each

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Lens Material Glass
  • Backing Hardboard
N26
26"
30 ft.
160 Degrees
Glass

$87.75 / each

Enter location to check availability
Catalog Page #  NA

Price $87.75 / each

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 26"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Hardboard
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms