Skip Content

 
Circular High Visibility Indoor Convex Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular High Visibility Indoor Convex Mirror


Technical Specs

  • ItemHigh Visibility Indoor Convex Mirror 
  • ShapeCircular 
  • Viewing Angle160 Degrees 
  • Lens MaterialAcrylic 
  • BackingHardboard 
Diameter
Please Select
Width
Please Select
Approx. Viewing Distance
Please Select

Your Filters:

Clear All
SG_Brand
  • SEE ALL INDUSTRIES 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Diameter
Width
Approx. Viewing Distance
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PLX30RT
30"
30"
30 ft.

$189.50 / each

Hi-Vis Indoor Convex Mirror,30 in.
Catalog Page #  NA

Price $189.50 / each

Technical Specs

  • ItemHigh Visibility Indoor Convex Mirror
  • ShapeCircular
  • Diameter30"
  • Width30"
  • Approx. Viewing Distance30 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX36RT
36"
36"
35 ft.

Product ships within 10 business days from supplier

$236.00 / each

Hi-Vis Indoor Convex Mirror,36 in dia
Catalog Page #  NA

Price $236.00 / each

Technical Specs

  • ItemHigh Visibility Indoor Convex Mirror
  • ShapeCircular
  • Diameter36"
  • Width36"
  • Approx. Viewing Distance35 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
PLX48RT
48"
48"
50 ft.

Product ships within 10 business days from supplier

$623.00 / each

Hi-Vis Indoor Convex Mirror,48 in dia
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • ItemHigh Visibility Indoor Convex Mirror
  • ShapeCircular
  • Diameter48"
  • Width48"
  • Approx. Viewing Distance50 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard