Skip Content

Drill Press Guard,1-3/4 to 3 In. Quill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drill Press Guard, 1-3/4 to 3 In. Quill

Price $104.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FYX5
  • Mfr. Model # 1FYX5
  • UNSPSC # 27112807
  • Catalog Page # 1014
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Press Guard
  • Max. Chuck Dia. (In.)2-1/8
  • Lower Spindle Bearing Collar Diameter (In.)1-3/4-3
  • Quill Dia. (In.)1-3/4 to 3
  • Max. Stroke (In.)6-1/4
  • Min. Stroke (In.)3-1/2
  • Window MaterialPolycarbonate
  • Body MaterialPolycarbonate
  • ColorClear
  • CharacteristicsPivots Upward for Chuck or Drill Bit Changes, Telescopes from Chuck to Drill Point
  • FitsDrill Presses with Exposed Lower Spindle Bearing Collars; Nos. 1FYV8, 3Z917, 3Z918, 3Z919, 3Z993, 5Z146, 5PHC1, 5PHC2, 5PHC3, 5PHC4, 16N197

Compliance and Restrictions

None

Details

Telescopic drill guards collapse and extend when the spindle is raised and lowered. Fit drill presses with exposed lower spindle bearing collars and help reduce the risk of injury.

Repair Parts

Displaying repair parts for model:
  • 1FYX5,
  • 1FYX5

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Two different drill presses in our facility, both of which are very general in size. This guard would fit neither. December 26, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I buy replacement Windows?

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mugssy is loaded.
Additional information about mugssy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If by windows you are referring to the upper and lower shields those part numbers are:
Upper Shield - 16444.00
Lower Shield - 08436.00

Please call 1-800-Grainger to inquire about ordering.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: areospace
Years purchasing from Grainger:: 2012
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Rita is loaded.
Additional information about Rita could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer states: “Guard is pre-bored. Place clamp opening over bottom of drill press quill and secure by tightening hex head bolt at rear of clamp”. If you call us at 800-323-0620, we can provide you with the installation guide that includes a pictorial of the installation.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1