Skip Content

Electromagnetic Lock,Face Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electromagnetic Lock, Face Mount

Price $519.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KZV0
  • Mfr. Model # M32F
  • UNSPSC # 46171503
  • Catalog Page # 2648
  • Shipping Weight 6.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectromagnetic Lock
  • TypeFace Mount
  • Opening ActionInstant Release
  • MaterialStainless Steel
  • Amp Draw @ 12V300mA@12VDC
  • Amp Draw @ 24V150mA@24VDC
  • Input Voltage12 or 24
  • Projection from Wall (In.)2.25
  • Holding Force (Lb.)600
  • Lock Body Length (In.)8
  • Lock Body Width (In.)1-7/8
  • Lock Body Depth (In.)1-39/64
  • Strike Plate Length (In.)6-1/4
  • Strike Plate Depth (In.)1/2
  • Mfr. SeriesM32
  • Release DelayInstant
  • FinishBrushed
  • StandardsUL Listed
  • For Use WithInterior Doors
  • IncludesMounting Hardware
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for face mount electromagnetic door lock with a push button release on the body of the electromagnetic holder.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about asdk12 is loaded.
Additional information about asdk12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: to use with the 5KZV0, you can use the 1FD18 pushbutton with the 6LCY9 power supply.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:00.990-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KZV0, prod, sort_default
1 of 1
  • 2015-05-28T20:04:00.992-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KZV0, prod, sort_default
1 of 1