Skip Content

Paper Shredder,Strip-Cut,35 to 37 Sheets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paper Shredder, Strip-Cut, 35 to 37 Sheets

Price $2,353.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NXE0
  • Mfr. Model # B34s
  • UNSPSC # 44101603
  • Catalog Page # 2152
  • Shipping Weight 97.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaper Shredder
  • ClassificationLarge Office
  • Cut StyleStrip-Cut
  • Shred Size1/4"
  • Shredding Capacity35 to 37 Sheets
  • Security Level2
  • Shredding Speed17 fpm
  • Wastebasket Capacity26-3/4 gal.
  • Throat Width12-1/4"
  • DutyContinuous
  • Voltage @ 60 Hz115VAC
  • PhaseSingle
  • Amperage Draw5.6
  • ShredsPaper, Paper Clips, Staples, Credit Cards, CD
  • ColorWhite
  • Overall Dimensions33.3 x 21.3 x 17.3"
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

The HSM® Securio® office shredder is perfect for high-volume applications. Energy Management and Control System (EMCS) provides sensible power consumption that allows this environmentally responsible shredder to offer energy savings of up to 90%. With solid steel cutting cylinders and continuous-duty motors. Multifunctional control key with reversing function and shred-bin level indicator.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.