Skip Content

High Security Paper Shredder, Cross-Cut Cut Style, Security Level 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Security Paper Shredder, Cross-Cut Cut Style, Security Level 6

Price $8,944.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10K111
  • Mfr. Model # P36L6
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 171.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paper Shredder
  • Classification High Security
  • Cut Style Cross-Cut
  • Shred Size 1/32" x 3/16"
  • Shredding Capacity 12 to 14 Sheets
  • Security Level 6
  • Shredding Speed 18 fpm
  • Wastebasket Capacity 38-3/10 gal.
  • Throat Width 13"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 7
  • Shreds Paper
  • Color White
  • Overall Dimensions 36.9 x 23.5 x 22.5"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Use in high-volume applications. Energy Management and Control System (EMCS) provides sensible power consumption that allows these environmentally responsible shredders to offer energy savings of up to 90%. With solid steel cutting cylinders and continuous-duty motors.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.