Skip Content

Medium Office Paper Shredder, Cross-Cut Cut Style, Security Level 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Medium Office Paper Shredder, Cross-Cut Cut Style, Security Level 4

Price $1,852.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10K106
  • Mfr. Model # B32cL4
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 68.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paper Shredder
  • Classification Medium Office
  • Cut Style Cross-Cut
  • Shred Size 1/16 x 9/16"
  • Shredding Capacity 11 to 13 Sheets
  • Security Level 4
  • Shredding Speed 18 fpm
  • Wastebasket Capacity 21-3/4 gal.
  • Throat Width 12-1/5"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 4.9
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color White
  • Overall Dimensions 36.9 x 23.5 x 22.5"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Shredders are engineered for departmental and shared workspace use. Hardened, solid steel cutters slice through credit cards, paper clips, CDs, and more. Medium Office shredders have continuous-duty motors and thermal overload protection for nonstop shredding. Automatic reverse.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.