Skip Content

Paper Shredder,Strip-Cut,58 to 60 Sheets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paper Shredder, Strip-Cut, 58 to 60 Sheets

Price $4,908.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K102
  • Mfr. Model # P40s
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 171.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaper Shredder
  • ClassificationLarge Office
  • Cut StyleStrip-Cut
  • Shred Size1/4"
  • Shredding Capacity58 to 60 Sheets
  • Security Level2
  • Shredding Speed18 fpm
  • Wastebasket Capacity40 gal.
  • Throat Width13"
  • DutyContinuous
  • Voltage @ 60 Hz115VAC
  • PhaseSingle
  • Amperage Draw7
  • ShredsPaper, Paper Clips, Staples, Credit Cards, CD, Disks
  • ColorWhite
  • Overall Dimensions36.9 x 23.5 x 22.5"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Shredders are engineered for departmental and shared workspace use. Hardened, solid steel cutters slice through credit cards, paper clips, CDs, and more. Large Office shredders have continuous-duty motors and thermal overload protection for nonstop shredding. Automatic reverse.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.