Skip Content

Personal Property Kit,30 x 66 In,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Personal Property Kit, 30 x 66 In, PK20

Price $296.25 / pkg. of 20

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25R762
  • Mfr. Model # AYS302466
  • UNSPSC # 46182401
  • Catalog Page # N/A
  • Shipping Weight 20.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPersonal Property Kit
  • Dimensions30 x 66"
  • IncludesProperty Bag (S and XL), Tie, 4-Part Form
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

The "AYS" (all your stuff) system is a simple way to store larger items in a secure way. Kit includes a 30" x 66" bag with 3 possible size settings (15/20/25 cu. ft.), red plastic pull tie (preprinted w/ unique ID number), AYS SECUR-ID™ bag with unique ID number and tear-away wrist receipt, and 4-part form preprinted with unique ID number and used to provide details of the individual and their belongings. Put copies of the form on the outside of the AYS bag, inside the AYS bag, and inside the AYS SECUR-ID™ property bag.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.