Skip Content

Personal Property Bag,19 x 20 In,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Personal Property Bag, 19 x 20 In, PK250

SECUR-ID

Price: $590.50 / pkg. of 250

Please sign in or register to access lists

  • Item # 25R761
  • Mfr. Model # PVL1920
  • UNSPSC # 46182401
  • Catalog Page # N/A
  • Shipping Weight 23.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPersonal Property Bag
  • Dimensions19 x 20"
  • IncludesLarge Patient Propery Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Bags include checklist printed on bag, unique ID number and bar code on bag, and 2 tear-away wrist receipts that connect an individual with their property. Tamper-evident closure provides added security. Larger-sized bag can store clothing and shoes.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.