Skip Content

Flammable Cabinet,Vertical,2X55 Gal.,YLW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flammable Cabinet, Vertical, 2X55 Gal., YLW

Price $2,153.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8VM43
  • Mfr. Model # V1110 YELLOW
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Catalog Group # E8634
  • Shipping Weight 592.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVertical Drum Safety Cabinet
  • Safety Cabinet TypeVertical Drum
  • Safety Cabinet ApplicationHazardous Waste and Drum Storage Cabinet
  • Capacity(2) 55 gal.
  • Door TypeManual
  • Number of Doors2
  • ColorYellow
  • Height65"
  • Width59"
  • Depth31"
  • MaterialGalvanized Steel
  • FinishPolyurethane
  • Number of Shelves1
  • StandardsOSHA, NFPA, FM
  • Green Certification or Other RecognitionS.M.A.R.T. Certified
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about RcSage is loaded.
Additional information about RcSage could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this cabinet includes the ball bearing rollers for easy placement and removal of 55 gallon drums.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-02T20:15:57.825-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8VM43, prod, sort_default
1 of 1
  • 2015-05-02T20:15:57.827-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8VM43, prod, sort_default
1 of 1