Skip Content

Flammable Safety Cabinet,24 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Flammable Safety Cabinet, 24 Gal., Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8WY46
  • Mfr. Model # WMA324 YELLOW
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Catalog Group # E3475
  • Shipping Weight 279.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Wall Mount
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 24 gal.
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Yellow
  • Height 46"
  • Width 43"
  • Depth 12"
  • Material Galvanized Steel
  • Finish Polyurethane
  • Handle Type Recessed Paddle
  • Number of Shelves 5
  • Standards OSHA, NFPA, FM
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.