Skip Content

Flammable Safety Cabinet,16 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flammable Safety Cabinet, 16 Gal., Yellow

Price $1,006.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8PDN2
  • Mfr. Model # A110 YELLOW
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Catalog Group # E8234
  • Shipping Weight 172.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeStandard
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity16 gal.
  • Door TypeManual
  • Number of Doors1
  • ColorYellow
  • Height44"
  • Width24"
  • Depth18"
  • MaterialGalvanized Steel
  • FinishPolyurethane
  • Handle TypeRecessed Paddle
  • Number of Shelves1
  • StandardsOSHA, NFPA Code 30, FM
  • Green Certification or Other RecognitionS.M.A.R.T. Certified
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

shipping costs?

2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about sbuck is loaded.
Additional information about sbuck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 800-323-0620 and we can determine shipping costs for you.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:55:29.561-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PDN2, prod, sort_default
1 of 1
  • 2015-08-31T19:55:29.563-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PDN2, prod, sort_default
1 of 1