Skip Content

Safety Cabinet,Acid and Corrosives,30 gl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Cabinet, Acid and Corrosives, 30 gl

Price $1,012.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8A129
  • Mfr. Model # C130
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Shipping Weight 287.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Cabinet
  • Capacity30 gal.
  • Door Type2 Door, Self-Latch, Standard
  • ColorBlue
  • Height44"
  • Width43"
  • Depth18"
  • MaterialGalvannealed Steel
  • FinishCorrosive-Resistant Two-Part Urethane
  • Number of Shelves1
  • Additional ShelfMfg. Model C2-05
  • StandardsOSHA and NFPA Code 30 Regulations
  • IncludesPolyethylene Sheet Liner
  • Green Certification or Other RecognitionS.M.A.R.T. Certified
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 days ago
by
Read all my Q&A
 
Please wait while more information about konaunit1 is loaded.
Additional information about konaunit1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The Technical Specifications shown on our site for item indicates there is one shelf in this cabinet. The replacement shelf is manufacturer model number C2-05.

Thank you for using Grainger Ask and Answer
2 days ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:40:06.002-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8A129, prod, sort_default
1 of 1
  • 2015-08-29T19:40:06.004-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8A129, prod, sort_default
1 of 1