Skip Content

 
Flammable Liquid Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Standard


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Capacity 90 gal. 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Flammable Cabinet 
  • Door Type Manual 
  • Color Yellow 
  • Height 65" 
  • Width 43" 
  • Depth 31" 
  • Number of Doors
  • Finish Polyurethane 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
A190 YELLOW

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 31"
  • Number of Doors 2
  • Finish Polyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More