Skip Content

Solar Installation Tester Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Solar Installation Tester Kit

Price $1,809.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39N144
  • Mfr. Model # PV150
  • UNSPSC # 60104701
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The comprehensive PV150 tester conducts all of the required electrical tests at the touch of a button. The PV150 combines ground continuity, insulation resistance, open circuit voltage, short circuit current, operating current, and DC operating

View More

Technical Specs

  • Item Solar Installation Tester Kit
  • Voltage Range 0.0 to 1000
  • Voltage Accuracy 0.01
  • Current Range 0.5 to 40
  • Current Accuracy 0.01
  • Display LCD
  • Min./Max. Memory 200
  • Data Hold Yes
  • Powered By Battery
  • Includes Calibration Certificate, Solar Installation Tester, and Mini-Clamp Meter
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.