Skip Content

Flowmeter,Inline,52 GPM, 1 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, Inline, 52 GPM, 1 In.

Price $319.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FKP2
  • Mfr. Model # MTR300
  • UNSPSC # 40151552
  • Catalog Page # N/A
  • Shipping Weight 6.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeInline
  • GPM Max.52
  • Max. Pressure (PSI)150
  • Connection Size (In.)1 MNPT
  • Max. Temp. (F)105
  • Length (In.)15-5/8
  • Housing MaterialCast Bronze
  • Flow Range @ GPM of Water0.44 to 52
  • Flow Range0.44 to 52 gpm
  • Accuracy (%)1.5
  • Display5 Digit
  • Flow MaterialWater
  • Flow Range (GPM)0.44 to 52
  • ThreadMale Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months ago
by
Read all my Q&A
 
Please wait while more information about hump is loaded.
Additional information about hump could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Coupling Gasket Assembly (includes 2) part number 31630 and is a special order from the manufacture.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I HAVE A DATA LOGGER THAT I NEED TO RUN TWO WIRES FROM THE PULSE METER SO IT CAN RECORD THE PULSES TO COUNT THE WATER FLOW. DOES THIS PULSE METER HAVE A WAY TO DO THIS?
1 year ago
by
Read all my Q&A
 
Please wait while more information about 87GTSTANG is loaded.
Additional information about 87GTSTANG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not have an electrical connection point for reading capabilities. You may be more interested in item 22RU08, which will have the ability to be wired.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
the existing pipe is 1", I am expecting to sweat on a fitting that would thread into the meter?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about gramiras is loaded.
Additional information about gramiras could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This unit comes with 1" MNPT thread so to connect this you need a 1" FNPT union, you can use a 26X172 Sweat to 1"FNPT Dielectric Union. This should allow you to install the meter, at the correct position for easy reading.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:44:41.483-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FKP2, prod, sort_default
1 of 1
  • 2015-04-27T19:44:41.485-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FKP2, prod, sort_default
1 of 1