Skip Content

King Bed Frame, Brown Recycled Railroad Steel, Height 7-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

King Bed Frame, Brown Recycled Railroad Steel, Height 7-1/2"

Price $120.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GHA6
  • Mfr. Model # SP66R
  • UNSPSC # 56101515
  • Catalog Page # 1573
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-carbon ribbed steel frame has extra length to provide greater stability and more support for the box spring than conventional frames. Helps eliminate tipping when a guest sits at the foot of the bed. Level Design construction provides proper alignment of box spring, reducing stress and noise. Self-leveling, recessed legs with wedge-notch assembly. Rug Saver rollers are simple to roll over thick pile carpet.

View More

Technical Specs

  • Item Bed Frame
  • Size King
  • Color Brown
  • Material Recycled Railroad Steel
  • Weight Capacity 500 lb.
  • Length 76"
  • Width 76"
  • Height 7-1/2"
  • Features Wedgelock Assembly, No Tools Required
  • Includes Rug Saver Rollers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.