Skip Content

Mounted Ball Bearing, Piloted Flange Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mounted Ball Bearing, Piloted Flange Cartridge

SEALMASTER

Technical Specs

  • ItemMounted Ball Bearing 
  • Number of Bolts
  • Bolt Hole Size7/8" 
  • Bearing MaterialSteel 
  • Overall Height14-3/4" 
  • Overall Width7-1/4" 
  • Overall Length14-3/4" 
Price:More than $5000 
Bore Dia.
Please Select
Item #Bore Dia.AvailabilityPrice Qty
44A4854-15/16"

Item ships within 7 business days from supplier

$6,392.00 / each

44A4865"

Item ships within 16 business days from supplier

$6,392.00 / each

Adding More Products