Skip Content

Wide View Convex,16 in.,36 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wide View Convex, 16 in., 36 ft.

Price $103.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LP23
  • Mfr. Model # SCVI-16Z-4DP
  • UNSPSC # 46171609
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWide View Convex
  • Diameter16"
  • Approx. Viewing Distance36 ft.
  • Viewing Angle180 Degrees
  • Lens MaterialAcrylic
  • BackingHardboard
  • Rim TypeAluminum
  • Mounting LocationWall or Ceiling
  • IncludesMounting Hardware, Single Z Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Waterproof?

I want to use it outside in the elements.
Will acrylic be ok outside in freezing weather?

It says backing is hardboard.
I thought if the backing is hardwood, I can paint it and keep it sealed.
Or is it cardboard or what?
Thanks.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about IndyF1 is loaded.
Additional information about IndyF1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This mirror is meant for indoor use only and would not hold up to the elements outdoors. The backing is like a corkboard, not hardwood.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:39:22.584-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20LP23, prod, sort_default
1 of 1
  • 2015-08-02T19:39:22.586-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20LP23, prod, sort_default
1 of 1