Skip Content

Partition,20 Ft 5 In W x 6 Ft H,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Partition, 20 Ft 5 In W x 6 Ft H, Beige

Price $2,299.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8F950
  • Mfr. Model # CFSL6011 BEIGE
  • UNSPSC # 56101510
  • Catalog Page # 1914
  • Catalog Group # F1902
  • Shipping Weight 170.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Screenflex room dividers offer an efficient solution for dividing any open space. Sound-absorbing divider panels are free of external connections and glide across floors on self-leveling casters. Simply, roll the room divider into place, open the lock, and arrange dividers into the desired position. Each fabric panel is designed with a honeycomb core surrounded by 2 layers of sound absorbing fiberglass matte on either side of the panel for added sound absorption. Use pins, staples and thumb tacks to adhere items to the fabric surface. Constructed from a sturdy steel framing and deep channel end frame with a low center of gravity for added stability. Black powder-coated painted metal trim, hinges, and caster covers. Fully assembled—no assembly or installation required. All dividers include lifetime warranty.

View More

Technical Specs

  • Item Portable Room Divider
  • Number of Panels 11
  • Overall Height 6 ft.
  • Overall Width 20 ft. 5 in.
  • Panel Thickness 3/4 in.
  • Color Beige
  • Construction Sound Absorbing Accoustical Panels with Black Painted Metal Trim
  • Assembly Fully Assembled
  • Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.