Skip Content

Screen Cleaner,24 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screen Cleaner, 24 oz.

Price $16.94 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 44C563
  • Mfr. Model # SM24
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 1.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screen Cleaner
  • Size 24 oz.
  • Net Weight 24 oz.
  • Color White
  • Fragrance Odorless
  • Container Type Trigger Spray Bottle
  • Contains No Solvents Phosphorus or Petroleum Distillates
  • For Use On Window Screens, Bug screens, Sliding screen Doors, and Solar Window Screens
  • Recommended Dilution Ready to Use
  • Removes Dirt and Dust
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I was very impressed with Screen Magic. I did not think that it would really work as easy as they claimed it would. It actually worked better. My screens looked so good even one of my neighbors commented on them, now that's clean! June 26, 2014
  • 2015-11-27 T19:24:47.553-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_44C563, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.