Skip Content

Pressure Demand Airline Respirator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Demand Airline Respirator

SCOTT SAFETY

Price: $2,107.00 / each

Please sign in or register to access lists

  • Item # 5LWP1
  • Mfr. Model # SAR222010211001
  • UNSPSC # 46182004
  • Catalog Page # 2405
  • Shipping Weight 10.96 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPressure Demand Airline Respirator with Escape Bottle
  • For Use WithCompressed Air
  • CouplersHansen
  • Headgear IncludedLess Facepiece
  • Pressure2216 psi
  • Cylinder MaterialAluminum
  • Escape Bottle Duration5 min.
  • IncludesPolypropylene Harness, Regulator with Vibralert(R)
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.