Skip Content

Blue DRC (Double Re-Creped) Shop Towel Roll, Number of Sheets 55 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blue DRC (Double Re-Creped) Shop Towel Roll, Number of Sheets 55

Price $5.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XRN3
  • Mfr. Model # 75130
  • UNSPSC # 47131501
  • Catalog Page # 1606
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily absorb liquids, oils, and grease and continue to work even when wet.

View More

Technical Specs

  • Item Shop Towel Roll
  • Material DRC (Double Re-Creped)
  • Container Type Perforated Roll
  • Color Blue
  • Sheet Size 11" x 10-2/5"
  • Number of Sheets 55
  • Ply 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by really durable Great product will definitely buy them again. I recommend these paper towels April 24, 2016
Rated 5 out of 5 by love ur towels I bought some of your towels because i had a coupon for them I love the fact that they asorb well and easier to tear off than others i have used. they are great for hand washing as well as clean up. no lint left behind on glass. Thanks Scott April 1, 2016
Rated 4 out of 5 by Good Quality but... I've bought this product for many years and noticed the roll is getting smaller. Thankfully the quality hasn't changed; however if Scott continues to reduce the value I may not continue to buy them.Also, I've never seen the higher quantity boxes - I'm not sure where those are sold? Hopefully the price/sheet is lower on the boxed towels. June 1, 2015
Rated 5 out of 5 by Love the shop towels We buy these every few months and we love them...The only thing we wish you would do is perforate them so we can choose a half sheet when needed. Thanks for making a quality product!! October 26, 2014
Rated 5 out of 5 by BEST TOWELS I'VE EVER USED. THEY LAST FOREVER AND CAN CLEAN UP ANY SPILL INCLUCING OIL AND OTHER INDUSTRIAL PRODUCTS. November 28, 2012
Rated 5 out of 5 by Scott shop towels We have replaced our towel service with this product saving hundreds. May 17, 2012
  • 2016-04-27 T23:05:54.455-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_2XRN3, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.