Skip Content

SCBA Backframe Assembly,30 min.,2216 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SCBA Backframe Assembly, 30 min., 2216 psi

Price: NA

Item no longer available


  • Item # 9GU70
  • Mfr. Model # AP2120204200101
  • UNSPSC # 46182004
  • Catalog Page # N/A
  • Shipping Weight 14.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSCBA Backframe Assembly
  • Pressure2216 psi
  • SCBA Harness MaterialKevlar(R)
  • SCBA Backframe MaterialKevlar(R)
  • For Use With30 Minute Low Pressure Cylinder
  • IncludesKevlar(R) Harness, Belt, E-Z Flo(R) with Quick Connect Regulator, Dual EBSS, Gauge and HUD Console
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Built for firefighting comfort, safety, and efficiency, with integrated carrying handles, buddy indicator light, drag rescue loop, and angled mechanical pressure gauge with edge lighting. The EZ-Flo® regulator has an air-saver switch and indicates end-of-service with a gentle facepiece vibration. The carrier/harness has a streamlined 1-pc. aluminum backframe for freer movement, less fatigue, and better hose management. Padded wraparound wings support weight on hips. Wide-bodied shoulder pads further distribute weight. Oversized parachute-style harness fasteners adjust smoothly, even when wearing gloves. Reflective front patches enhance night visibility. Enhanced latching system with durable fabric band makes cylinder changes quick and efficient. 2 interconnected pressure reducers provide an automatic transfer to the secondary circuit and vibrating alarm, triggered by reduced primary pressure. The control console has an Auto-On edge-lit pressure gauge light. Simplified central battery module holds six AA batteries. Interchangeable with Scott facepiece respirators AV-2000®, AV-3000™, and AV-3000™ with SureSeal System™ (sold separately). Cylinders are also sold separately. The EBSS Buddy Breathing System maintains mobility and keeps the recipient or donor from being exposed to ambient air; easily connects to an external air source. The Heads-Up Display (HUD) mounts to the regulator to provide a clear LED readout of the cylinder air status and serves as a redundant low-air alarm.

• NIOSH approved
• Meet NFPA 1981 and 1982-2007
• CBRN approved


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.