Skip Content

Full-Facepiece Respirator,Poly Headnet,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Full-Facepiece Respirator, Poly Headnet, S

Price $455.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T212
  • Mfr. Model # 805774-81
  • UNSPSC # 46182002
  • Catalog Page # N/A
  • Catalog Group # H5908
  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile facepiece helps reduce inventory and fit testing while simplifying training and implementation. Interchangeable with a variety of Scott SCBA and air-supplied respirators, sold separately. Facepiece features improved downward and peripheral vision and fits a broad range of facial sizes to simplify fit testing. Built-in large voicemitters and omnimount bracket allow communication interface on either side of facepiece.

View More

Technical Specs

  • Item Full Face Respirator
  • Configured For Scott Air-Supplied and APR Products
  • Mask Size S
  • Facepiece Material EPDM Rubber
  • Cartridges Included No
  • Head Harness Material Polyester
  • Suspension Headnet
  • Includes Small, SureSeal Faceseal
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.