Skip Content

Scott Xcel(TM) Half Mask Respirator, M/L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scott Xcel(TM) Half Mask Respirator, M/L

Sale Price $58.00 / each Offer Ends 02/15/16

Price $61.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LXV0
  • Mfr. Model # 7421-113
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Catalog Group # F9168
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Xcel
Molded from a soft, durable TPE material for enhanced comfort. Feature a wide face seal surface to ensure a perfect fit. Head harness features easy, single-point adjustment and does not interfere with glasses, goggles, headgear, or ear protection. Cartridges attach with simple quarter-turn for confident connection. Voicemitter option for clear communication.
Half- and Full-Facepiece Respirators
• NIOSH approved Full-facepiece models meet ANSI Z87.1-2003

View More

Technical Specs

  • Item Half Mask Respirator
  • Size M/L
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included No
  • Configured For Dual Cartridge
  • Connection Bayonet
  • Head Harness Material Thermoplastic Elastomer, Elastic
  • Suspension Yolk and Cradle
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.