Skip Content

EEBA,15 Minute,40Lpm,Composite Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EEBA, 15 Minute, 40Lpm, Composite Cylinder

Price $1,171.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UVJ4
  • Mfr. Model # 2014226
  • UNSPSC # 46182002
  • Catalog Page # N/A
  • Shipping Weight 11.35 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency Escape Breathing Apparatus
Scott
ELSA® respirators feature a rechargeable cylinder, pressure gauge, and safety orange PVC-coated polyester bag. Clear polyurethane detachable hood provides 360° visibility.
• NIOSH approved

View More

Technical Specs

  • Item Emergency Escape Breathing Apparatus
  • Escape Duration 15 min.
  • PSI 3000
  • Cylinder Material Composite
  • Facepiece Material Flame-Resistant Polyurethane
  • Flow Rate 40Lpm
  • Includes ELSA 15-Minute Emergency Escape Breathing Device with Strap
  • Standards NIOSH Approval TC-13F-530
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.