Skip Content

Calibration Station, 58L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Calibration Station, 58L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5LXR5
  • Mfr. Model # 093-0526
  • UNSPSC # 12142208
  • Catalog Page # N/A
  • Shipping Weight 11.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Calibration Station
  • Gas Type O2, LEL, CO, H2S
  • Cylinder Size 34L, 58L
  • Flow Rate 0.5Lpm
  • For Use With Mfr. No. PRO-112212, Mfr. No. PRO-212212, Mfr. No. PRO-312212, Mfr. No. PRO-412212, Mfr. No. PRO-111111, Mfr. No. PRO-211111, Mfr. No. PRO-311111, Mfr. No. PRO-411111
  • Material Plastic
  • Shut Off Automatic
  • Features Auto Bump Test, Auto Calibration
  • Height 6-1/2"
  • Length 15"
  • Width 12-1/2"
  • Status Indicator LED
  • Temp. Range 14 Degrees F to 122 Degrees F (-10 Degrees C to 50 Degrees C)
  • Voltage 100 to 240VAC
  • Includes Masterdock, Charger, USB Cable, Demand Regulator, SD Memory Card, Quick Start Guide, Inlet Filter, Diffusion Adapter, CD With Instruction Manual, Drivers, And Utility Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.