Skip Content

Water Filter System Prefilter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Filter System Prefilter

Price $125.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P049
  • Mfr. Model # SC10-A
  • UNSPSC # 40161502
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Filter System Prefilter
  • Type3/4 FNPT x 3/4 FNPT Connection
  • Made OfPlastic/Fiber
  • Construction MaterialPlastic/Fiber
  • Height (In.)5
  • Width (In.)5
  • Depth (In.)12
  • For Use WithIcemakers
  • Agency ComplianceNSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Sand removal?

I am stationed in Italy, and the problem I have is that there is sand in our water. Not much, but enough that it quickly clogs any filter. I'm looking for something that will catch that sand before it hits the filter, and that I can clean out once a month or so and have it still work.
10 months ago
by
Read all my Q&A
 
Please wait while more information about lenlaw is loaded.
Additional information about lenlaw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we cannot guarantee the lifespan of a filter between changes. You may be more interested in item 3APV1 which will automatically clean itself as it removes debris from the line.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:57:02.603-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36P049, prod, sort_default
1 of 1
  • 2015-05-05T19:57:02.605-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36P049, prod, sort_default
1 of 1