Skip Content

Ice Machine System,1.67 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ice Machine System, 1.67 gpm

Price $366.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P053
  • Mfr. Model # SSM1-P
  • UNSPSC # 40161502
  • Catalog Page # 4189
  • Shipping Weight 4.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIce Machine Filter System
  • Microns0.5
  • Flow Rate1.67 gpm
  • Max. Pressure80 psi
  • Min. Pressure20 psi
  • Service Life9000 gal.
  • With Gauge/Without GaugeWith Gauge
  • Overall Height30-1/2"
  • Overall Width5-19/32"
  • Overall Depth4-3/4"
  • Max. Temp.100 Degrees F
  • Number of Cartridges Required1
  • Cartridges RequiredMfr. No. SSM1-P, SSM1P, SSM1 P, SCT-SSM1P
  • ReducesChlorine, Odors
  • Housing MaterialAluminum
  • StandardsNSF, ISO (9001:2000) and CUL

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.