Skip Content

Ice Maker and Dispenser,90 lb Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Ice Maker and Dispenser, 90 lb Storage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36N995
  • Mfr. Model # MDT6N90W-1
  • UNSPSC # 48101709
  • Catalog Page # N/A
  • Shipping Weight 330.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ice machine and dispenser feature TouchFree® actuation to reduce the risk of cross-contamination. The easy access design provides room for most containers.

View More

Technical Specs

  • Item Ice Maker and Dispenser
  • Type Nugget Style
  • Ice Production per Day 715 lb.
  • Ice Storage Capacity 90 lb.
  • Color Stainless Steel
  • Height 46"
  • Width 46"
  • Depth 29"
  • Voltage 115
  • Amps 16.5
  • Includes Water Cooled Condenser
  • Agency Compliance NSF, UL, AHRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.