Skip Content

Ice Maker and Dispenser,40 lb Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Maker and Dispenser, 40 lb Storage

Price $9,491.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36N992
  • Mfr. Model # HID540A-1
  • UNSPSC # 48101709
  • Catalog Page # 4189
  • Shipping Weight 280.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Maker and Dispenser
  • Type Nugget Style
  • Ice Production per Day 523 lb.
  • Ice Storage Capacity 40 lb.
  • Color Stainless Steel
  • Cube Type Nugget
  • Condenser Cooling Air
  • Height 41"
  • Width 26"
  • Depth 23"
  • Voltage 115
  • Amps 19.3
  • Includes Air Cooled Condenser
  • Agency Compliance NSF, UL, AHRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Touchfree ice and water dispensing makes this unit perfect for healthcare and office applications. Stainless finish provides corrosion resistance and allows for easier cleaning. Produces soft, chewable nugget-style cubes; 3/10" x 3/10" x 1/2". Equipment stands sold separately.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.