Skip Content

Ice Machine,Undercounter,Gourmet,65 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Machine, Undercounter, Gourmet, 65 lb

Price $2,844.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36N972
  • Mfr. Model # CU50GA-1
  • UNSPSC # 24131901
  • Catalog Page # 4189
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 65 lb.
  • Ice Storage Capacity 26 lb.
  • Cube Size 1" x 1-1/8" x 1-1/4"
  • Cube Type Gourmet
  • Condenser Cooling Air
  • Color Stainless Steel
  • Inlet Size 1/4"
  • Drain Size 3/8"
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 14.4
  • Door Hinge Left
  • Door Type Solid
  • Overall Height 34-3/8"
  • Overall Width 14-7/8"
  • Overall Depth 22"
  • Includes Ice Scoop
  • Warranty 1 yr. Parts and Labor on All Components, 5 yr. Parts on the Compressor and Condenser
  • Standards cULus Listed, NSE, ISO Certified, AHRI Certified
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • CU50GA-1

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.