Skip Content

Ice Machine,Undercounter,Small,200 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ice Machine, Undercounter, Small, 200 lb

Price $3,879.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36N966
  • Mfr. Model # CU2026SA-1
  • UNSPSC # 24131901
  • Catalog Page # 4189
  • Shipping Weight 175.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIce Machine
  • Ice Machine StyleUndercounter
  • Ice Production per Day200 lb.
  • Ice Storage Capacity80 lb.
  • Cube Size7/8" x 7/8" x 3/8"
  • Cube TypeSmall
  • Condenser CoolingAir
  • ColorStainless Steel
  • Inlet Size3/8" Flare
  • Drain Size3/4" FPT
  • Cord Length6 ft.
  • Voltage115V
  • Hz60
  • Amps9.7
  • Door HingeTop
  • Door TypeSolid
  • Overall Height33"
  • Overall Width26"
  • Overall Depth27-3/8"
  • Includes6" Legs and Ice Scoop
  • Warranty3 yr. Parts and Labor on All Components, 5 yr. Parts and Labor on the Evaporator, 5 yr. Parts on the Compressor and Condenser
  • StandardscULus Listed, CE, NSE, AHRI Certified , ISO Certified
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Repair Parts

Displaying repair parts for model:
  • CU2026SA-1

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.