Skip Content

Ice Dispenser,120 lb Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Dispenser, 120 lb Storage

Price $4,195.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36N985
  • Mfr. Model # HD22B-1
  • UNSPSC # 48101709
  • Catalog Page # 4189
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Dispenser
  • Type Hotel/Motel
  • Ice Storage Capacity 120 lb.
  • Color Stainless Steel
  • Cord Length 11 ft.
  • Height 53"
  • Width 22"
  • Depth 33"
  • Voltage 115
  • Amps 2.1
  • Agency Compliance NSF, UL, AHRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This ice dispenser features quiet, a 73⁄4" sink to accommodate most ice buckets. Designed for use with 22"W Scotsman Prodigy® series C0322 and C0522 ice machines, sold separately.

NSF, AHRI Certified, and UL Listed.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.