Skip Content

Threadlocker,10mL Bottle,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Threadlocker, 10mL Bottle, Blue

Clearance Price $5.00 / each

Price $23.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XLH9
  • Mfr. Model # TL42-10
  • NSN # 8040-01-135-0685
  • UNSPSC # 31201612
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThreadlocker
  • Size10mL
  • Container TypeBottle
  • Chemical TypeAnaerobic, Dimethacrylate Ester
  • StrengthMedium
  • ColorBlue
  • For Fastener Dia.1/4" to 3/4"
  • Gap FillUp to 0.25mm Gaps Between Threads
  • Full Cure24 hr.
  • Application TimeLess Than 20 min.
  • Flash PointGreater Than 212 Degrees F
  • Specific Gravity1.04
  • Viscosity5000 cP
  • Removable WithHeat and Hand Tools
  • ApplicationProvides Vibration, Corrosion, and Shock Resistance For Threaded Parts 1/4" to 3/4", For Machine Tool, Hydraulic System and Gear Box/Driveshaft Bolts, Bearing Cover Cap and Countersunk Screws, and Conveyor Roller Belts
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.