Skip Content

7" Quick Change Disc, Ceramic, TN, Coarse, Non-Woven, GB-DN, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

7" Quick Change Disc, Ceramic, TN, Coarse, Non-Woven, GB-DN, EA1

Price $14.37 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TPN6
  • Mfr. Model # 60353
  • UNSPSC # 31191506
  • Catalog Page # 2983
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ TN disc provides light grinding and blending with a single disc. The ceramic aluminum oxide abrasive blend yields a burr-free finish. The disc also achieves a high cut-rate for optimal weld grinding and blending in mild steel applications. Effectively blends and refines a grade 36 scratch or finer. It can help to prepare surfaces for painting, especially where a 3 mil or greater paint thickness is being applied. Helps with moderate to heavy stock removal. The ceramic aluminum oxide abrasive blend is designed to enhance toughness and hardness of the grain while cutting fast and withstanding intense heat and stress applications. TN quick-change attachment system features a 5/8-11 metal mounting nut that threads on tool with back-up pad, No. 2FWC2 (sold separately). 7"-dia.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 7"
  • Grade Coarse
  • Attachment Type Quick Change
  • Attaching System TN
  • Abrasive Type Non-Woven
  • Abrasive Material Ceramic
  • Series GB-DN
  • Max. RPM 8,600
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.