Skip Content

Carton Tape,Clear,48mm x 914m,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carton Tape, Clear, 48mm x 914m, PK6

Price $1,065.00 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19N730
  • Mfr. Model # 375
  • UNSPSC # 31201517
  • Catalog Page # 1971
  • Shipping Weight 44.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tape securely closes a wide variety of boxes and cartons, including those with high recycled content. The conformable polypropylene backing resists abrasion, moisture, chemicals, and scuffing to hold strong throughout the shipping process. The pressure-sensitive hot melt rubber resin adhesive sticks to a variety of surfaces on contact, including recycled content. The tape's high strength, combined with its quick stick and resistance to splitting or tearing, makes it popular for overseas and export shipping. It flexes under stress for a tight seal, making it ideal for over-packed cartons and packages.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Material Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Width 48mm
  • Length 914m
  • Thickness 3.1 mil
  • Tensile Strength 35 lb./in.
  • Adhesion Strength 55 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Performance Temp. -10 Degrees to 140 Degrees F
  • Standards Complies with ASTM D1974-92, ASTM D5486 Type III, ASTM D5570 and CID A-A-1684B.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.